Skip Content
CAPSCREW D931 8.8 ZP M10-1.5X150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 ZP M10-1.5X150

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.100.0150
  • Mfr. Model # M01200.100.0150
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 967
  • Shipping Weight 5.675 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M10-1.5 x 150, thread type metric, thread length 32 mm, head height 6.4 mm, head width 17 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm²
  • Thread Type Metric
  • Thread Style Metric
  • Head Height 6.4 mm
  • Head Width 17 mm
  • Proof Load 580 N/mm²
  • Thread Direction Right Hand
  • Rockwell Hardness 22 - 34
  • System of Measurement Metric
  • Dia./Thread Size M10-1.50
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 931
  • Fastener Length 150mm
  • Basic Material Steel
  • Min. Thread Length 32mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List