Skip Content
CAPSCREW D931 8.8 ZP M10-1.5X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 ZP M10-1.5X140

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.100.0140
  • Mfr. Model # M01200.100.0140
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 967
  • Shipping Weight 5.318 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M10-1.5 x 140, thread type metric, thread length 32 mm, head height 6.4 mm, head width 17 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Thread Style Metric
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm²
  • Thread Direction Right Hand
  • Rockwell Hardness 22 - 34
  • Thread Type Metric
  • Head Height 6.4 mm
  • Head Width 17 mm
  • System of Measurement Metric
  • Proof Load 580 N/mm²
  • Dia./Thread Size M10-1.50
  • Screw Industry Standards DIN 931
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Class 8.8
  • Fastener Length 140mm
  • Min. Thread Length 32mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list