CAPSCREW D931 8.8 ZP M10-1.5X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 8.8 ZP M10-1.5X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01200.100.0120
  • Mfr. Model # M01200.100.0120
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 967
  • Shipping Weight 4.635 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M10-1.5 x 120, thread type metric, thread length 26 mm, head height 6.4 mm, head width 17 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Rockwell Hardness 22 - 34
  • Tensile Strength 800 N/mm²
  • Head Height 6.4 mm
  • Head Width 17 mm
  • Dia./Thread Size M10-1.50
  • System of Measurement Metric
  • Proof Load 580 N/mm²
  • Fastener Industry Standards DIN 931
  • Fastener Finish Zinc Plated
  • Fastener Length 120mm
  • Min. Thread Length 26mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list