CAPSCREW D931 8.8 YP M8-1.25X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 8.8 YP M8-1.25X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01220.080.0070
  • Mfr. Model # M01220.080.0070
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.01 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Head Height 5.3mm
  • Tensile Strength 116,030 PSI
  • Proof Load 84,122 PSI
  • Head Width 13mm
  • Dia./Thread Size M8-1.25
  • Fastener Industry Standards ISO 4014
  • Fastener Length 70mm
  • Fastener Finish Zinc Yellow
  • Min. Thread Length 22mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list