CAPSCREW D931 8.8 YP M8-1.25X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 8.8 YP M8-1.25X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01220.080.0050
  • Mfr. Model # M01220.080.0050
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.07 lbs

Technical Specs

  • Tensile Strength 116,030 PSI
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Head Height 5.3mm
  • Head Width 13mm
  • Dia./Thread Size M8-1.25
  • Proof Load 84,122 PSI
  • Fastener Finish Zinc Yellow
  • Fastener Length 50mm
  • Fastener Industry Standards ISO 4014
  • Min. Thread Length 22mm
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list