Skip Content
CAPSCREW D931 8.8 YP M6-1X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 YP M6-1X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01220.060.0055
  • Mfr. Model # M01220.060.0055
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.09 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Direction Right Hand
  • Thread Type Metric
  • Head Height 4mm
  • Head Width 10mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M6-1
  • Screw Grade/Class Class 8.8
  • Fastener Finish Zinc Yellow
  • Fastener Length 55mm
  • Screw Industry Standards ISO 4014
  • Min. Thread Length 18mm
  • Thread Style Partially Threaded
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list