Skip Content
CAPSCREW D931 8.8 YP M10-1.5X120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 YP M10-1.5X120

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01220.100.0120
  • Mfr. Model # M01220.100.0120
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.58 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Head Width 17mm
  • Head Height 6.4mm
  • Thread Direction Right Hand
  • Proof Load 84,122 PSI
  • Dia./Thread Size M10-1.5
  • Screw Grade/Class Class 8.8
  • Fastener Finish Zinc Yellow
  • Screw Industry Standards ISO 4014
  • Fastener Length 120mm
  • Min. Thread Length 26mm
  • Thread Style Partially Threaded
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list