Skip Content
CAPSCREW D931 8.8 METRIC M8-1.25X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M8-1.25X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.080.0060
  • Mfr. Model # M01000.080.0060
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 963
  • Shipping Weight 0.06 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M8-1.25 x 60, thread type metric, thread length 22 mm, head height 5.3 mm, head width 13 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Style Partially Threaded
  • Thread Type UNC (Coarse)
  • Rockwell Hardness C22 - C34
  • Head Height 5.3mm
  • Thread Direction Right Hand
  • Head Width 13mm
  • Proof Load 84,122 PSI
  • System of Measurement Metric
  • Dia./Thread Size M8-1.25
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 931
  • Screw Grade/Class Class 8.8
  • Fastener Length 60mm
  • Min. Thread Length 22mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List