Skip Content
CAPSCREW D931 8.8 METRIC M8-1.25X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M8-1.25X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.080.0040
  • Mfr. Model # M01000.080.0040
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 963
  • Shipping Weight 0.04 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M8-1.25 x 40, thread type metric, thread length 22 mm, head height 5.3 mm, head width 13 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Style Partially Threaded
  • Thread Type UNC (Coarse)
  • Tensile Strength 116,030 PSI
  • Rockwell Hardness C22 - C34
  • Thread Direction Right Hand
  • Head Width 13mm
  • Head Height 5.3mm
  • System of Measurement Metric
  • Dia./Thread Size M8-1.25
  • Proof Load 84,122 PSI
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Fastener Length 40mm
  • Screw Industry Standards DIN 931
  • Min. Thread Length 22mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list