Skip Content
CAPSCREW D931 8.8 METRIC M6-1X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M6-1X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.060.0030
  • Mfr. Model # M01000.060.0030
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 963
  • Shipping Weight 0.02 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M6-1 x 30, thread type metric, thread length 18 mm, head height 4 mm, head width 10 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Rockwell Hardness C22 - C34
  • Thread Type UNC (Coarse)
  • Thread Direction Right Hand
  • Head Width 10mm
  • Head Height 4mm
  • System of Measurement Metric
  • Proof Load 84,122 PSI
  • Dia./Thread Size M6-1.00
  • Screw Grade/Class Class 8.8
  • Fastener Finish Blank Steel
  • Fastener Length 30mm
  • Screw Industry Standards DIN 931
  • Min. Thread Length 18mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List