Skip Content
CAPSCREW D931 8.8 METRIC M5-0.8X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M5-0.8X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.050.0055
  • Mfr. Model # M01000.050.0055
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 963
  • Shipping Weight 2.09 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M5-0.8 x 55, thread type metric, thread length 16 mm, head height 3.5 mm, head width 8 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Temp. Range -58 Degrees - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm2
  • Thread Style Partially Threaded
  • Thread Type Metric
  • Rockwell Hardness 22 - 34
  • Head Height 3.5 mm
  • Head Width 8 mm
  • Dia./Thread Size M5-0.80
  • Proof Load 580 N/mm2
  • Thread Direction Right Hand
  • System of Measurement Metric
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 931
  • Fastener Finish Blank Steel
  • Fastener Length 55mm
  • Min. Thread Length 16mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list