CAPSCREW D931 8.8 METRIC M5-0.8X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited. View Replacement
This product is no longer available online. View Replacement. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

CAPSCREW D931 8.8 METRIC M5-0.8X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.050.0035
  • Mfr. Model # M01000.050.0035
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 963
  • Shipping Weight 0.01 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M5-0.8 x 35, thread type metric, thread length 16 mm, head height 3.5 mm, head width 8 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -58 Degrees - 302 Degrees F
  • Tensile Strength 800 N/mm2
  • Rockwell Hardness 22 - 34
  • Head Width 8 mm
  • Head Height 3.5 mm
  • Proof Load 580 N/mm2
  • System of Measurement Metric
  • Dia./Thread Size M5-0.80
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 931
  • Fastener Length 35mm
  • Min. Thread Length 16mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list