Skip Content
CAPSCREW D931 8.8 METRIC M5-0.8X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M5-0.8X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.050.0030
  • Mfr. Model # M01000.050.0030
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 963
  • Shipping Weight 0.01 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M5-0.8 x 30, thread type metric, thread length 16 mm, head height 3.5 mm, head width 8 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Thread Style Partially Threaded
  • Rockwell Hardness C22 - C34
  • Thread Direction Right Hand
  • Thread Type UNC (Coarse)
  • Head Width 8mm
  • Head Height 3.5mm
  • System of Measurement Metric
  • Dia./Thread Size M5-0.80
  • Proof Load 84,122 PSI
  • Screw Grade/Class Class 8.8
  • Fastener Finish Blank Steel
  • Fastener Length 30mm
  • Screw Industry Standards DIN 931
  • Min. Thread Length 16mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List