Skip Content
CAPSCREW D931 8.8 METRIC M48-5X160 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M48-5X160

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.480.0160
  • Mfr. Model # M01000.480.0160
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 6.97 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Thread Type Metric
  • Tensile Strength 116,030 PSI
  • Head Width 75mm
  • Head Height 30mm
  • Thread Direction Right Hand
  • Proof Load 84,122 PSI
  • Dia./Thread Size M48-5.00
  • Thread Style Partially Threaded
  • Fastener Finish Plain
  • Screw Industry Standards ISO 4014
  • Screw Grade/Class Class 8.8
  • Fastener Length 160mm
  • Min. Thread Length 108mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list