Skip Content
CAPSCREW D931 8.8 METRIC M48-5X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M48-5X140

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.480.0140
  • Mfr. Model # M01000.480.0140
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 6.31 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Direction Right Hand
  • Head Type Hexagonal
  • Thread Type Metric
  • Proof Load 84,122 PSI
  • Head Height 30mm
  • Dia./Thread Size M48-5.00
  • Head Width 75mm
  • Thread Style Partially Threaded
  • Fastener Finish Plain
  • Fastener Length 140mm
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ISO 4014
  • Min. Thread Length 108mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list