Discontinued with Replacement
CAPSCREW D931 8.8 METRIC M4-0.7X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW D931 8.8 METRIC M4-0.7X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.040.0040
  • Mfr. Model # M01000.040.0040
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 963
  • Shipping Weight 0.011 lbs
Suggested Replacement Product
CAPSCRW D931 8.8 METRIC M4-0.7X40,100/PK

Web Price : $33.06 / PACKAGE

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M4-0.7 x 40, thread type metric, thread length 14 mm, head height 2.8 mm, head width 7 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Tensile Strength 800 N/mm2
  • Head Type Hexagonal
  • Rockwell Hardness 22 - 34
  • Head Width 7 mm
  • Proof Load 580 N/mm2
  • Head Height 2.8 mm
  • Dia./Thread Size M4-0.70
  • System of Measurement Metric
  • Fastener Industry Standards DIN 931
  • Fastener Finish Blank Steel
  • Fastener Length 40mm
  • Min. Thread Length 14mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list