Skip Content
CAPSCREW D931 8.8 METRIC M39-4X260 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M39-4X260

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.390.0260
  • Mfr. Model # M01000.390.0260
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 6.17 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Type Metric
  • Head Type Hexagonal
  • Thread Direction Right Hand
  • Head Height 25.0mm
  • Head Width 60mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M39-4.00
  • Thread Style Partially Threaded
  • Fastener Finish Plain
  • Fastener Length 260mm
  • Screw Industry Standards ISO 4014
  • Screw Grade/Class Class 8.8
  • Min. Thread Length 103mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list