Skip Content
CAPSCREW D931 8.8 METRIC M39-4X190 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M39-4X190

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.390.0190
  • Mfr. Model # M01000.390.0190
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 4.63 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Direction Right Hand
  • Thread Type Metric
  • Head Width 60mm
  • Head Height 25.0mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M39-4.00
  • Thread Style Partially Threaded
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ISO 4014
  • Fastener Length 190mm
  • Min. Thread Length 84mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list