Skip Content
CAPSCREW D931 8.8 METRIC M39-4X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M39-4X140

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.390.0140
  • Mfr. Model # M01000.390.0140
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 4.07 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Type Metric
  • Tensile Strength 116,030 PSI
  • Thread Direction Right Hand
  • Head Height 25.0mm
  • Head Width 60mm
  • Dia./Thread Size M39-4.00
  • Proof Load 84,122 PSI
  • Thread Style Partially Threaded
  • Fastener Finish Plain
  • Screw Industry Standards ISO 4014
  • Screw Grade/Class Class 8.8
  • Fastener Length 140mm
  • Min. Thread Length 84mm
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list