CAPSCREW D931 8.8 METRIC M36-4X420 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 8.8 METRIC M36-4X420

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.360.0420
  • Mfr. Model # M01000.360.0420
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 8.33 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Dia./Thread Size M36-4.00
  • Proof Load 84,122 PSI
  • Head Height 22.5mm
  • Head Width 55mm
  • Fastener Finish Plain
  • Fastener Length 420mm
  • Fastener Industry Standards ISO 4014
  • Min. Thread Length 97mm
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list