Skip Content
CAPSCREW D931 8.8 METRIC M36-4X260 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M36-4X260

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.360.0260
  • Mfr. Model # M01000.360.0260
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 965
  • Shipping Weight 5.357 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M36-4 x 260, thread type metric, thread length 84 mm, head height 22.5 mm, head width 55 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Tensile Strength 800 N/mm2
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Head Width 55 mm
  • Rockwell Hardness 22 - 34
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 22.5 mm
  • Proof Load 580 N/mm2
  • System of Measurement Metric
  • Dia./Thread Size M36-4.00
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 931
  • Fastener Length 260mm
  • Min. Thread Length 84mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List