CAPSCREW D931 8.8 METRIC M36-4X240 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 8.8 METRIC M36-4X240

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.360.0240
  • Mfr. Model # M01000.360.0240
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 965
  • Shipping Weight 5.004 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M36-4 x 240, thread type metric, thread length 84 mm, head height 22.5 mm, head width 55 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 800 N/mm2
  • Head Type Hexagonal
  • Temp. Range -58 Degrees - 302 Degrees F
  • Rockwell Hardness 22 - 34
  • Head Height 22.5 mm
  • System of Measurement Metric
  • Head Width 55 mm
  • Proof Load 580 N/mm2
  • Dia./Thread Size M36-4.00
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 931
  • Fastener Length 240mm
  • Min. Thread Length 84mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list