Skip Content
CAPSCREW D931 8.8 METRIC M27-3X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M27-3X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.270.0090
  • Mfr. Model # M01000.270.0090
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 965
  • Shipping Weight 6.14 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M27-3 x 90, thread type metric, thread length 60 mm, head height 17 mm, head width 41 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Thread Style Partially Threaded
  • Tensile Strength 800 N/mm2
  • Head Type Hexagonal
  • Thread Type Metric
  • Rockwell Hardness 22 - 34
  • Thread Direction Right Hand
  • Proof Load 580 N/mm2
  • Head Width 41 mm
  • Head Height 17 mm
  • System of Measurement Metric
  • Dia./Thread Size M27-3.00
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 931
  • Fastener Length 90mm
  • Min. Thread Length 60mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list