Skip Content
CAPSCREW D931 8.8 METRIC M27-3X360 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M27-3X360

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.270.0360
  • Mfr. Model # M01000.270.0360
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 3.88 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Thread Type Metric
  • Tensile Strength 116,030 PSI
  • Thread Direction Right Hand
  • Head Height 17.0mm
  • Head Width 41mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M27-3.00
  • Fastener Finish Plain
  • Thread Style Partially Threaded
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ISO 4014
  • Fastener Length 360mm
  • Min. Thread Length 79mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list