Skip Content
CAPSCREW D931 8.8 METRIC M27-3X340 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M27-3X340

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.270.0340
  • Mfr. Model # M01000.270.0340
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 3.68 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 17.0mm
  • Head Width 41mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M27-3.00
  • Thread Style Partially Threaded
  • Screw Grade/Class Class 8.8
  • Fastener Finish Plain
  • Screw Industry Standards ISO 4014
  • Fastener Length 340mm
  • Min. Thread Length 79mm
  • Basic Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List