Skip Content
CAPSCREW D931 8.8 METRIC M27-3X280 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M27-3X280

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.270.0280
  • Mfr. Model # M01000.270.0280
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 15.44 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Direction Right Hand
  • Thread Type Metric
  • Head Height 17mm
  • Dia./Thread Size M27-3.00
  • Head Width 41mm
  • Proof Load 84,122 PSI
  • Thread Style Partially Threaded
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ISO 4014
  • Fastener Length 280mm
  • Min. Thread Length 79mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list