Skip Content
CAPSCREW D931 8.8 METRIC M27-3X130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M27-3X130

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.270.0130
  • Mfr. Model # M01000.270.0130
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 8.05 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Head Cap Screw
  • Thread Type Metric
  • Thread Direction Right Hand
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal
  • Head Height 17mm
  • Head Width 41mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M27-3.00
  • Thread Style Partially Threaded
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ISO 4014
  • Fastener Length 130mm
  • Min. Thread Length 79mm
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list