Skip Content
CAPSCREW D931 8.8 METRIC M27-3X110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M27-3X110

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.270.0110
  • Mfr. Model # M01000.270.0110
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 965
  • Shipping Weight 7.12 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M27-3 x 110, thread type metric, thread length 60 mm, head height 17 mm, head width 41 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm2
  • Thread Style Partially Threaded
  • Thread Type Metric
  • Rockwell Hardness 22 - 34
  • Thread Direction Right Hand
  • Head Height 17 mm
  • Head Width 41 mm
  • Proof Load 580 N/mm2
  • Dia./Thread Size M27-3.00
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 931
  • Fastener Length 110mm
  • Min. Thread Length 60mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list