CAPSCREW D931 8.8 METRIC M24-3X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 8.8 METRIC M24-3X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.240.0090
  • Mfr. Model # M01000.240.0090
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 965
  • Shipping Weight 0.89 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M24-3 x 90, thread type metric, thread length 54 mm, head height 15 mm, head width 36 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Rockwell Hardness C22 - C34
  • Head Height 15mm
  • Head Width 36mm
  • Proof Load 84,122 PSI
  • System of Measurement Metric
  • Dia./Thread Size M24-3.00
  • Fastener Industry Standards DIN 931
  • Fastener Finish Blank Steel
  • Fastener Length 90mm
  • Min. Thread Length 54mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list