Skip Content
CAPSCREW D931 8.8 METRIC M24-3X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M24-3X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.240.0080
  • Mfr. Model # M01000.240.0080
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 965
  • Shipping Weight 0.8 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M24-3 x 80, thread type metric, thread length 54 mm, head height 15 mm, head width 36 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Head Cap Screw
  • Thread Type Metric
  • Tensile Strength 116,030 PSI
  • Rockwell Hardness C22 - C34
  • Thread Style Partially Threaded
  • Head Height 15mm
  • Thread Direction Right Hand
  • Proof Load 84,122 PSI
  • Head Width 36mm
  • System of Measurement Metric
  • Dia./Thread Size M24-3.00
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 931
  • Fastener Length 80mm
  • Min. Thread Length 54mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list