Skip Content
CAPSCREW D931 8.8 METRIC M24-3X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M24-3X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.240.0070
  • Mfr. Model # M01000.240.0070
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 965
  • Shipping Weight 0.73 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M24-3 x 70, thread type metric, thread length 54 mm, head height 15 mm, head width 36 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Style Partially Threaded
  • Tensile Strength 116,030 PSI
  • Thread Direction Right Hand
  • Thread Type Metric
  • Rockwell Hardness C22 - C34
  • Head Height 15mm
  • Head Width 36mm
  • Proof Load 84,122 PSI
  • Dia./Thread Size M24-3.00
  • System of Measurement Metric
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 931
  • Screw Grade/Class Class 8.8
  • Fastener Length 70mm
  • Min. Thread Length 54mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list