Skip Content
CAPSCREW D931 8.8 METRIC M24-3X420 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M24-3X420

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.240.0420
  • Mfr. Model # M01000.240.0420
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 3.35 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Height 15.0mm
  • Head Width 36mm
  • Dia./Thread Size M24-3.00
  • Proof Load 84,122 PSI
  • Thread Style Partially Threaded
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ISO 4014
  • Fastener Length 420mm
  • Min. Thread Length 73mm
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list