Skip Content
CAPSCREW D931 8.8 METRIC M24-3X360 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M24-3X360

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.240.0360
  • Mfr. Model # M01000.240.0360
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 965
  • Shipping Weight 2.921 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M24-3 x 360, thread type metric, thread length 60 mm, head height 15 mm, head width 36 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Temp. Range -58 Degrees - 302 Degrees F
  • Item Hex Head Cap Screw
  • Thread Style Partially Threaded
  • Tensile Strength 800 N/mm2
  • Head Type Hexagonal
  • Thread Direction Right Hand
  • Rockwell Hardness 22 - 34
  • Thread Type Metric
  • Head Height 15 mm
  • Head Width 36 mm
  • System of Measurement Metric
  • Dia./Thread Size M24-3.00
  • Proof Load 580 N/mm2
  • Fastener Finish Blank Steel
  • Fastener Length 360mm
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 931
  • Min. Thread Length 60mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list