Skip Content
CAPSCREW D931 8.8 METRIC M24-3X240 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M24-3X240

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.240.0240
  • Mfr. Model # M01000.240.0240
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 965
  • Shipping Weight 10.305 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M24-3 x 240, thread type metric, thread length 60 mm, head height 15 mm, head width 36 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -58 Degrees - 302 Degrees F
  • Item Hex Head Cap Screw
  • Tensile Strength 800 N/mm2
  • Thread Style Partially Threaded
  • Rockwell Hardness 22 - 34
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Width 36 mm
  • Proof Load 580 N/mm2
  • Dia./Thread Size M24-3.00
  • System of Measurement Metric
  • Head Height 15 mm
  • Screw Grade/Class Class 8.8
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 931
  • Fastener Length 240mm
  • Min. Thread Length 60mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List