Skip Content
CAPSCREW D931 8.8 METRIC M24-3X200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M24-3X200

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.240.0200
  • Mfr. Model # M01000.240.0200
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 965
  • Shipping Weight 8.875 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M24-3 x 200, thread type metric, thread length 60 mm, head height 15 mm, head width 36 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -58 Degrees - 302 Degrees F
  • Tensile Strength 800 N/mm2
  • Rockwell Hardness 22 - 34
  • Thread Direction Right Hand
  • Thread Style Partially Threaded
  • Thread Type Metric
  • Head Height 15 mm
  • Head Width 36 mm
  • System of Measurement Metric
  • Proof Load 580 N/mm2
  • Dia./Thread Size M24-3.00
  • Screw Grade/Class Class 8.8
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 931
  • Fastener Length 200mm
  • Basic Material Steel
  • Min. Thread Length 60mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list