Skip Content
CAPSCREW D931 8.8 METRIC M24-3X190 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M24-3X190

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.240.0190
  • Mfr. Model # M01000.240.0190
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 8.49 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Thread Type Metric
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Thread Direction Right Hand
  • Proof Load 84,122 PSI
  • Head Height 15mm
  • Dia./Thread Size M24-3.00
  • Head Width 36mm
  • Thread Style Partially Threaded
  • Fastener Finish Plain
  • Fastener Length 190mm
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ISO 4014
  • Min. Thread Length 54mm
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list