Skip Content
CAPSCREW D931 8.8 METRIC M24-3X170 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M24-3X170

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.240.0170
  • Mfr. Model # M01000.240.0170
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 965
  • Shipping Weight 7.66 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal
  • Thread Type Metric
  • Head Height 15mm
  • Thread Direction Right Hand
  • Proof Load 84,122 PSI
  • Head Width 36mm
  • Dia./Thread Size M24-3.00
  • Thread Style Partially Threaded
  • Fastener Finish Plain
  • Screw Industry Standards ISO 4014
  • Screw Grade/Class Class 8.8
  • Fastener Length 170mm
  • Min. Thread Length 54mm
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List