Skip Content
CAPSCREW D931 8.8 METRIC M24-3X150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M24-3X150

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.240.0150
  • Mfr. Model # M01000.240.0150
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 965
  • Shipping Weight 6.91 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M24-3 x 150, thread type metric, thread length 60 mm, head height 15 mm, head width 36 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Style Partially Threaded
  • Thread Type Metric
  • Thread Direction Right Hand
  • Rockwell Hardness C22 - C34
  • Head Height 15mm
  • Head Width 36mm
  • Dia./Thread Size M24-3.00
  • System of Measurement Metric
  • Proof Load 84,122 PSI
  • Screw Industry Standards DIN 931
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Fastener Length 150mm
  • Min. Thread Length 54mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list