Skip Content
CAPSCREW D931 8.8 METRIC M24-3X130 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M24-3X130

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.240.0130
  • Mfr. Model # M01000.240.0130
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 965
  • Shipping Weight 6.175 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M24-3 x 130, thread type metric, thread length 60 mm, head height 15 mm, head width 36 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Head Cap Screw
  • Tensile Strength 116,030 PSI
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Thread Type Metric
  • Thread Direction Right Hand
  • Rockwell Hardness C22 - C34
  • Proof Load 84,122 PSI
  • Head Width 36mm
  • Head Height 15mm
  • System of Measurement Metric
  • Dia./Thread Size M24-3.00
  • Screw Industry Standards DIN 931
  • Screw Grade/Class Class 8.8
  • Fastener Finish Blank Steel
  • Fastener Length 130mm
  • Min. Thread Length 54mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List