Skip Content
CAPSCREW D931 8.8 METRIC M20-2.5X75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M20-2.5X75

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.200.0075
  • Mfr. Model # M01000.200.0075
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 964
  • Shipping Weight 5.29 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M20-2.5 x 75, thread type metric, thread length 46 mm, head height 12.5 mm, head width 30 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Temp. Range -58 Degrees - 302 Degrees F
  • Tensile Strength 800 N/mm2
  • Thread Type Metric
  • Head Height 12.5 mm
  • Thread Direction Right Hand
  • Rockwell Hardness 22 - 34
  • Head Width 30 mm
  • Proof Load 580 N/mm2
  • System of Measurement Metric
  • Dia./Thread Size M20-2.50
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 931
  • Fastener Length 75mm
  • Screw Grade/Class Class 8.8
  • Min. Thread Length 46mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list