Skip Content
CAPSCREW D931 8.8 METRIC M20-2.5X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M20-2.5X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.200.0060
  • Mfr. Model # M01000.200.0060
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 964
  • Shipping Weight 4.78 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M20-2.5 x 60, thread type metric, thread length 46 mm, head height 12.5 mm, head width 30 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Style Partially Threaded
  • Thread Type Metric
  • Thread Direction Right Hand
  • Rockwell Hardness C22 - C34
  • Head Width 30mm
  • Head Height 12.5mm
  • Proof Load 84,122 PSI
  • System of Measurement Metric
  • Dia./Thread Size M20-2.5
  • Screw Grade/Class Class 8.8
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 931
  • Fastener Length 60mm
  • Min. Thread Length 48mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list