CAPSCREW D931 8.8 METRIC M18-2.5X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 8.8 METRIC M18-2.5X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.180.0090
  • Mfr. Model # M01000.180.0090
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 964
  • Shipping Weight 0.25 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M18-2.5 x 90, thread type metric, thread length 42 mm, head height 11.5 mm, head width 27 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Item Hex Head Cap Screw
  • Rockwell Hardness C22 - C34
  • Head Height 11.5mm
  • Proof Load 84,122 PSI
  • Head Width 27mm
  • Dia./Thread Size M18-2.5
  • System of Measurement Metric
  • Fastener Length 90mm
  • Fastener Finish Blank Steel
  • Fastener Industry Standards DIN 931
  • Min. Thread Length 42mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list