CAPSCREW D931 8.8 METRIC M18-2.5X65 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW D931 8.8 METRIC M18-2.5X65

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.180.0065
  • Mfr. Model # M01000.180.0065
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 964
  • Shipping Weight 3.73 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M18-2.5 x 65, thread type metric, thread length 42 mm, head height 11.5 mm, head width 27 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Temp. Range -58 Degrees - 302 Degrees F
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm2
  • Rockwell Hardness 22 - 34
  • Head Width 27 mm
  • Proof Load 580 N/mm2
  • Head Height 11.5 mm
  • System of Measurement Metric
  • Dia./Thread Size M18-2.50
  • Fastener Finish Blank Steel
  • Fastener Length 65mm
  • Fastener Industry Standards DIN 931
  • Basic Material Steel
  • Min. Thread Length 42mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list