Skip Content
CAPSCREW D931 8.8 METRIC M18-2.5X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M18-2.5X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.180.0055
  • Mfr. Model # M01000.180.0055
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 964
  • Shipping Weight 3.53 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M18-2.5 x 55, thread type metric, thread length 42 mm, head height 11.5 mm, head width 27 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm2
  • Thread Type Metric
  • Thread Style Partially Threaded
  • Rockwell Hardness 22 - 34
  • Thread Direction Right Hand
  • Head Width 27 mm
  • Proof Load 580 N/mm2
  • Head Height 11.5 mm
  • System of Measurement Metric
  • Dia./Thread Size M18-2.50
  • Screw Grade/Class Class 8.8
  • Fastener Finish Blank Steel
  • Screw Industry Standards DIN 931
  • Fastener Length 55mm
  • Min. Thread Length 42mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list