Discontinued with Replacement
CAPSCREW D931 8.8 METRIC M16-2X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW D931 8.8 METRIC M16-2X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.160.0070
  • Mfr. Model # M01000.160.0070
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 964
  • Shipping Weight 0.308 lbs
Suggested Replacement Product
CAPSCREW D931 8.8 METRIC M16-2X70,10/PK

Your Price : NA PACKAGE

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M16-2 x 70, thread type metric, thread length 38 mm, head height 10 mm, head width 24 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Rockwell Hardness C22 - C34
  • Head Height 10mm
  • Proof Load 84,122 PSI
  • Head Width 24mm
  • System of Measurement Metric
  • Dia./Thread Size M16-2.00
  • Fastener Finish Blank Steel
  • Fastener Length 70mm
  • Fastener Industry Standards DIN 931
  • Min. Thread Length 38mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list