Skip Content
CAPSCREW D931 8.8 METRIC M16-2X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M16-2X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.160.0060
  • Mfr. Model # M01000.160.0060
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 964
  • Shipping Weight 0.26 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M16-2 x 60, thread type metric, thread length 38 mm, head height 10 mm, head width 24 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Thread Type UNC (Coarse)
  • Rockwell Hardness C22 - C34
  • Thread Direction Right Hand
  • Head Height 10mm
  • Head Width 24mm
  • Proof Load 84,122 PSI
  • System of Measurement Metric
  • Dia./Thread Size M16-2.00
  • Screw Grade/Class Class 8.8
  • Fastener Finish Blank Steel
  • Fastener Length 60mm
  • Screw Industry Standards DIN 931
  • Min. Thread Length 38mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list