Skip Content
CAPSCREW D931 8.8 METRIC M16-2X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M16-2X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.160.0050
  • Mfr. Model # M01000.160.0050
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 964
  • Shipping Weight 0.53 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M16-2 x 50, thread type metric, thread length 38 mm, head height 10 mm, head width 24 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Thread Type UNC (Coarse)
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Style Partially Threaded
  • Tensile Strength 116,030 PSI
  • Head Height 10mm
  • Rockwell Hardness C22 - C34
  • Thread Direction Right Hand
  • Head Width 24mm
  • System of Measurement Metric
  • Proof Load 84,122 PSI
  • Dia./Thread Size M16-2.00
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards DIN 931
  • Fastener Length 50mm
  • Min. Thread Length 38mm
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List