Skip Content
CAPSCREW D931 8.8 METRIC M16-2X400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M16-2X400

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.160.0400
  • Mfr. Model # M01000.160.0400
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 964
  • Shipping Weight 1.36 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 116,030 PSI
  • Thread Direction Right Hand
  • Head Height 10mm
  • Thread Type UNC (Coarse)
  • Head Width 24mm
  • Dia./Thread Size M16-2.00
  • Proof Load 84,122 PSI
  • Screw Industry Standards ISO 4014
  • Screw Grade/Class Class 8.8
  • Fastener Finish Plain
  • Fastener Length 400mm
  • Min. Thread Length 38mm
  • Thread Style Partially Threaded
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List