Skip Content
CAPSCREW D931 8.8 METRIC M16-2X360 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M16-2X360

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.160.0360
  • Mfr. Model # M01000.160.0360
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 964
  • Shipping Weight 1.23 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Thread Type UNC (Coarse)
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 116,030 PSI
  • Thread Direction Right Hand
  • Head Height 10mm
  • Dia./Thread Size M16-2.00
  • Proof Load 84,122 PSI
  • Head Width 24mm
  • Fastener Finish Plain
  • Screw Grade/Class Class 8.8
  • Screw Industry Standards ISO 4014
  • Fastener Length 360mm
  • Min. Thread Length 38mm
  • Thread Style Partially Threaded
  • Rockwell Hardness C22 - C34
  • System of Measurement Metric
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list