Skip Content
CAPSCREW D931 8.8 METRIC M16-2X240 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW D931 8.8 METRIC M16-2X240

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM01000.160.0240
  • Mfr. Model # M01000.160.0240
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 964
  • Shipping Weight 4.475 lbs

Product Details

Hex head, partial thread, grade ST08 (steel class 8 - 8.8), material carbon steel, size M16-2 x 240, thread type metric, thread length 44 mm, head height 10 mm, head width 24 mm, thread direction right, Rockwell hardness 22 to 34, meets/exceeds D931.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 800 N/mm2
  • Rockwell Hardness 22 - 34
  • Thread Style Partially Threaded
  • Thread Type Metric
  • Thread Direction Right Hand
  • Head Width 24 mm
  • Head Height 10 mm
  • Proof Load 580 N/mm2
  • System of Measurement Metric
  • Dia./Thread Size M16-2.00
  • Screw Industry Standards DIN 931
  • Fastener Finish Blank Steel
  • Screw Grade/Class Class 8.8
  • Fastener Length 240mm
  • Min. Thread Length 44mm
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list